Beli punch punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Pembolong Kertas
    Rating:
    100% of 100
    (7)
    Mulai

    Rp8.900

  2. Kenko Pembolong Kertas
    Rating:
    94% of 100
    (14)
    Mulai

    Rp16.900

  3. Max Perforator (Punch)
    Mulai

    Rp98.900

    Max Perforator (Punch)
    Deskripsi:
    Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
  4. GEDORE Punch Set
    Mulai

    Rp339.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  5. DIAMOND Mesin Pelubang Busbar Hidrolik Portabel
    Mulai

    Rp33.999.900

    DIAMOND Mesin Pelubang Busbar Hidrolik Portabel
    Deskripsi:
    - Side Handle- Tool Set- Replacement Blade Round Hole φ11 Set- Case
    atribut:
    • Stainless Steel: t5xΦ15
    • Max Hole Drilling Capacity Iron (mm): t6xΦ15
    • Depth Dimension (mm): 25
    • Output Load (kN/t): 98 (10)
    • Power Supply (V): AC100
    • Power Cord Length (m): 2.5
  6. Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)
    Mulai

    Rp479.900

    Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  7. Maped Essential Metal Punch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

  8. General Hole Making Punch
    Mulai

    Rp899.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  9. monotaro Rotating Drilling Punching Pliers
    Mulai

    Rp129.900

    monotaro Rotating Drilling Punching Pliers
    Deskripsi:
    You can easily drill holes in leather, fiber, etc. -By rotating the dial of the head in accordance with the number, you can select the size of the hole from 6 types. (2. / 2. / 3. / 3. / 4. / 4.mm) _ x 1000 D _. Dust collected in the dial can be easily cleaned by removing the dial part. For drilling leather, fiber etc
    atribut:
    • Material: Steel, ABS, Brass
    • Overall Length (mm): About 225
    • Weight (g): About 336
    • Drilling Dimensions (mm): 2.0/2.5/3.0/3.5/4.0/4.5
  10. BluePoint Transfer Punch Set
    Mulai

    Rp1.399.900

    BluePoint Transfer Punch Set
    Deskripsi:
    Transfer Punch Set, 31pcsDPFT531- Set includes 31 punches from 3/32inch - 1inch in roll bag providesconvenient storage- For transferring hole patterns- Size marking on each punch and manufactured from temperedsteel to promote long tool life-
  11. JTC Air Hydro Puncher
    Mulai

    Rp2.299.900

    JTC Air Hydro Puncher
    atribut:
    • Diameter (φmm): 5 (Drilling part)
    • Overall Length (mm): 250
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): Maximum use range: Up to 2mm thickness
  12. Open Industries Industrial-Strength 2-Hole Punch
    Mulai

    Rp4.599.900

    Open Industries Industrial-Strength 2-Hole Punch
    Deskripsi:
    -Since the punch blade is pipe type, it can be drilled lightly.-With Side Gauge
    atribut:
    • Number of Drillable Sheet: 156 Sheets (14.0mm)
  13. KOKUYO Powerful Punch
    Mulai

    Rp2.299.900

    KOKUYO Powerful Punch
    Deskripsi:
    The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.
    atribut:
    • Pitch (mm): 80
    • Hole Diameter (φmm): 6
    • Accessories: 2 blades, 2 blades
  14. Deli Heavy Duty Punch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Deli Heavy Duty Punch
    atribut:
    • Color: Black
  15. Joyko Heavy Duty Punch
    Mulai

    Rp249.900

    Joyko Heavy Duty Punch
    atribut:
    • Size (cm): 25.3x7x21.5
    • Capacity of Punch (mm): 4.55
  16. KW-triO Power 2-Hole Punch
    Mulai

    Rp919.900

    KW-triO Power 2-Hole Punch
    Deskripsi:
    - Lightweight aluminum base - Punches up to 190 sheets- Precise paper guide- Built-in handle lock- Spare punch pin set : 01300215
    atribut:
    • Depth (mm): 12
  17. Niigata Seiki (SK) Exchangeable Mini Punch Set
    Mulai

    Rp299.900

    Niigata Seiki (SK) Exchangeable Mini Punch Set
    atribut:
    • Hardness HRC: over 50
    • Material: Carbon steel for machine structure (SC)
    • Set Contents: Hole diameter (2, 2.5, 2.8, 3.2, 4, 4.8) mm
Daftar Harga punch punch Terbaru March 2026
Joyko Pembolong KertasRp8.900
NITTO KOHKI Mesin Pelubang Busbar Hidrolik AceRp47.999.900
Kenko Pembolong KertasRp16.900
Deli 2-Hole PunchRp15.900
Nakabayashi Pembolong Kertas 2 LubangRp82.900
Max Perforator (Punch)Rp98.900
GEDORE Punch SetRp339.900
DIAMOND Mesin Pelubang Busbar Hidrolik PortabelRp33.999.900
Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)Rp479.900
Maped Essential Metal PunchRp38.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)